Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, Single, 12in
Mfr # AMS212
Zoro # G2011217
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 12 in
- Material EPDM
- Bolt Holes 12
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMS212
- Zoro # G2011217
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 12 in |
Overall Length | 8" |
Bolt Hole Size | 1" |
Pipe Size (Fittings) | 12" |
Pipe Size - Pipe Fitting | 12" |
Bolt Circle Diameter | 17 in |
Outside Diameter | 19 in |
Flange Diameter | 19 in |
Description
Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 19 in, Flange Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD AfWal 1.28-1.6GPF RetrofitToilet Wh, 1.28 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2294.011EC.020)
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- ZORO SELECT NylonTubing, 5/64" ID, 1/8" OD, 100 Ft. (1523-078125)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere, Bolt Holes: 4 (AMSE201H)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- ZORO SELECT Expansion Joint, Short L Rod, 5 in. Pipe (LR-80-S)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. Pipe (WA-96-EE)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- Zoro Select Expansion Joints