Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, Single, 1-1/4in
Mfr # AMS201Q
Zoro # G2011180
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 1 1/4 in
- Material Neoprene
- Bolt Holes 4
- Vacuum 26 In Hg At 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMS201Q
- Zoro # G2011180
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Bolt Hole Size | 0.63" |
Overall Length | 6" |
Pipe Size - Pipe Fitting | 1-1/4" |
Flange Diameter | 4 5/8 in |
Outside Diameter | 4 5/8 in |
Bolt Circle Diameter | 3 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 3 1/2 in, Bolt Hole Size 0.63 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 4 5/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511605)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU4)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- ZORO SELECT Expansion Joint, 4 In, Double Sphere (AMTE204)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMT203)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMSE208)
- ZORO SELECT Expansion Joint, Short L Rod, 8 in. Pipe (LR-128-S)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- Zoro Select Fittings