Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, Double, 1-1/4in
Mfr # AMT201Q
Zoro # G2011156
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 1 1/4 in
- Material Neoprene
- Overall Length 6"
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMT201Q
- Zoro # G2011156
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 1/4 in |
Overall Length | 6" |
Pipe Size (Fittings) | 1-1/4" |
Bolt Hole Size | 0.63" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Diameter | 4 5/8 in |
Bolt Circle Diameter | 3 1/2 in |
Flange Diameter | 4 5/8 in |
Description
Expansion Joint, Bolt Circle Diameter 3 1/2 in, Bolt Hole Size 0.63 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 4 5/8 in, Flange Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- ZORO SELECT PVC Tee, Socket x Socket x MNPT, 1 in Pipe Size (402B010)
- ACE TRADING - NIPPLE STZ Industries 1 in. MIP each X 1 in. D MIP Black Steel 2-1/2 in. L Nipple (300UP1X212)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2-1/2 in Pipe Size (850-025)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- FLEXMASTER Coupling, Steel, 1"Pipe (NH1650C100B0288)
- Zoro Select Expansion Joints