Shop All Expansion Joints
Zoro Select
Expansion Joint, Neoprene, 3/4 in. Pipe
Mfr # TU-12-NN
Zoro # G1874218
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Union
- Pipe Size 3/4 in
- Material Neoprene
- Vacuum 26 In Hg At 72 Degrees F
- Standards ANSI B 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TU-12-NN
- Zoro # G1874218
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 3/4 in |
Overall Length | 8" |
Pipe Size (Fittings) | 3/4" |
Bolt Hole Size | 7/8 in |
Open Overall Length | 8 1/4 in |
Closed Overall Length | 8 1/8 in |
Pipe Size - Pipe Fitting | 3/4" |
Description
Expansion Joint, Bolt Circle Diameter Not Applicable, Bolt Hole Size 7/8 in, Bolt Hole Threading Not Applicable, Burst Pressure 600 psi, Compression Distance 7 1/8 in, Connection Type Threaded Socket Union, Expansion Distance 7/8 in, Expansion Joint Type Double Bulb, Features Rubber Body, Flange Diameter Not Applicable, Flange Material Not Applicable, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- KOHLER Handle, Lever (1243901-CP)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. Pipe (WA-96-EE)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- Zoro Select Expansion Joints