Shop All Expansion Joints
Zoro Select
Expansion Joint, Long L Rod, 12 in. Pipe
Mfr # LR-192-L
Zoro # G1873910
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Long Limit Rod
- Pipe Size 12 in
- Material Steel
- Flange Thickness 0.75"
- Bolt Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LR-192-L
- Zoro # G1873910
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 12 in |
Bolt Hole Size | 1" |
Pipe Size (Fittings) | 12" |
Pipe Size - Pipe Fitting | 12" |
Compatible Bolt Hole Diameter | 1 in |
For Pipe Size | 12 in |
Details
Type | Long Limit Rod |
Material | Steel |
Flange Thickness | 0.75" |
Bolt Holes | 2 |
Standards | ANSI B 16.5 |
Item | Expansion Joint |
Connection | Flanged |
Pipe Fitting Material | Steel |
End Type | Straight Cut |
Control Rod Material | Steel |
Compatible Joint Type | Double Bulb |
Restricted Motion Direction | Expansion |
Description
Control Unit, Compatible Bolt Hole Diameter 1 in, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, End Type Straight Cut, Finish Not Applicable, Material Steel, Material Grade/Class Not Applicable, Overall Length Not Applicable, Restricted Motion Direction Expansion, Thread Direction Not Applicable, Thread Fit Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Standards ANSI B16.5, Compatible Joint Type Double Bulb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- SUMNER Caster Kit, Steel Casters, 5 pcs. (781465)
- IDEAL Slip-Joint W/Grip, 6 (35-100)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 1/2 in (F0138)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- ZORO SELECT Expansion Joint, Short L Rod, 8 in. Pipe (LR-128-S)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- Zoro Select Expansion Joints