Shop All Expansion Joints
Zoro Select
Expansion Joint, EPDM, Single, 12in
Mfr # AMSE212
Zoro # G2011199
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 12 in
- Material EPDM
- Bolt Hole Size 1"
- Temp. Range 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMSE212
- Zoro # G2011199
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 12 in |
Bolt Hole Size | 1" |
Overall Length | 8" |
Pipe Size (Fittings) | 12" |
Pipe Size - Pipe Fitting | 12" |
Outside Diameter | 19 in |
Bolt Circle Diameter | 17 in |
Flange Diameter | 19 in |
Description
Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 3/4 in, Connection Type Flanged, Expansion Distance 1/2 in, Expansion Joint Type Single Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Floating Flanges, Prevents Piping System and Equipment Breakdown, Provides Sound and Vibration Isolation, Flange Diameter 19 in, Flange Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Filter Replacement Cartridge for tankless RO RCT600 (FT15B)
- BECK 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001404)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 10m, PK20 (255059-75)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 15 In L (22600035015000)
- ZORO SELECT Expansion Joint, Short L Rod, 150 psi (LR-24-S)
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMSE202)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/4 in. Pipe (TU-20-NN)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, Threaded Union, 1in. Pipe (TU-16-EE)
- Zoro Select Fittings