Shop All Expansion Joints
Zoro Select
Expansion Joint, EPDM, Double, 12in
Mfr # AMTE212
Zoro # G2011095
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 12 in
- Material EPDM
- Connection Flanged
- Flange Thickness 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMTE212
- Zoro # G2011095
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 12 in |
Pipe Size (Fittings) | 12" |
Overall Length | 8" |
Bolt Hole Size | 1" |
Pipe Size - Pipe Fitting | 12" |
Outside Diameter | 19 in |
Bolt Circle Diameter | 17 in |
Flange Diameter | 19 in |
Description
Expansion Joint, Bolt Circle Diameter 17 in, Bolt Hole Size 1 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 19 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Bidet Faucet, Brushed Brass (KB327FL)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- SHARKBITE/CASH ACME 12 CHK Valve (U2008-0000LFA)
- ZORO SELECT Cap, Carbon Steel, 1659 psi (080-050-000)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, 2-1/2 in. Pipe, 150 psi (TU-40-EE)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere (AMTE201H)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- Zoro Select Fittings