Shop All Expansion Joints
Zoro Select
Expansion Joint, EPDM, Double, 1-1/4in
Mfr # AMTE201Q
Zoro # G2011138
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 1 1/4 in
- Material EPDM
- Overall Length 6"
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMTE201Q
- Zoro # G2011138
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 1/4 in |
Overall Length | 6" |
Pipe Size (Fittings) | 1-1/4" |
Bolt Hole Size | 0.63" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Diameter | 4 5/8 in |
Bolt Circle Diameter | 3 1/2 in |
Flange Diameter | 4 5/8 in |
Description
Expansion Joint, Bolt Circle Diameter 3 1/2 in, Bolt Hole Size 0.63 in, Bolt Hole Threading Unthreaded, Burst Pressure 853 psi, Compression Distance 1/2 in, Connection Type Flanged, Expansion Joint Type Double Bulb, Features Absorbs Water Pulsation and Minimizes Water Hammering, Applicable for Suction and Delivery (Discharge), Designed for Greater Compression, Elongation, and Angular Movement than the Single Sphere Expansion Joint, Flange Diameter 4 5/8 in, Flange Material Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Tee (510-602HN)
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- VALTERRA Gate Valve, Class 125, 3 In., Spigot (4303GR)
- HASTINGS HOME Hastings Home Bathroom Storage Cabinet - White (752372JYF)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- ZORO SELECT Expansion Joint, Short L Rod, 150 psi (LR-24-S)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- Zoro Select Expansion Joints