Shop All Expansion Joints
Zoro Select
Expansion Joint, 8 In, Double Sphere
Mfr # AMT208
Zoro # G1551313
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 8 in
- Material Neoprene
- Bolt Circle Dia. 11.75"
- Connection Drilled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMT208
- Zoro # G1551313
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11.75" |
Overall Length | 13" |
Pipe Size (Fittings) | 8" |
Bolt Hole Size | 3/4" -10 |
Outside Dia. | 13-1/2" |
Pipe Size - Pipe Fitting | 8" |
Flange Diameter | 13 1/2 in |
Outside Diameter | 13 1/2 in |
Bolt Circle Diameter | 11 3/4 in |
Description
Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 7 In (GRC7024RE)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 60 ft Length, Type K (KB04060)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1-1/4 (LFBV106)
- KING DRAINS Soft Grip Drain, 1/2" MPT Irrig, PK25 (22163)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMTE205)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMSE201)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, 5 In, Double Sphere (AMT205)
- Zoro Select Expansion Joints