Shop All Expansion Joints
Zoro Select
Expansion Joint, 7-1/2 in. OD
Mfr # WA-48-NN
Zoro # G1874376
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wide Arch
- Pipe Size 3 in
- Material Neoprene
- Overall Length 6"
- Connection Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WA-48-NN
- Zoro # G1874376
- Country of Origin China
- Category Expansion Joints
Dimensions
Pipe Size | 3 in |
Overall Length | 6" |
Pipe Size (Fittings) | 3" |
Bolt Circle Dia. | 6" |
Bolt Hole Size | 3/4" |
Outside Dia. | 7-1/2" |
Pipe Size - Pipe Fitting | 3" |
Flange Diameter | 7 1/2 in |
Bolt Circle Diameter | 6 in |
Outside Diameter | 7 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 3/4 in, Bolt Hole Threading Unthreaded, Burst Pressure 600 psi, Compression Distance 1 3/4 in, Connection Type Flanged, Expansion Distance 3/4 in, Expansion Joint Type Single Bulb, Features Metal Collar Cast into Retaining Ring, Molded Integral Flange, Flange Diameter 7 1/2 in, Flange Material Steel, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Not Applicable, Joint Material Neoprene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- ELKHART Elbow 3/4 45Deg Copper (W63034)
- AQUA EDEN Alcove Bathtubs, 60 L, 35 W, White, Acrylic (VTDR603022L)
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, Neoprene, Single, 1-1/4in (AMS201Q)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, 8 In, Single Sphere (AMS208)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- Zoro Select Expansion Joints