Shop All Expansion Joints
Zoro Select
Expansion Joint, 6 In, Double Sphere
Mfr # AMT206
Zoro # G3374551
Free Shipping & Returns
$361.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 6 in
- Material Neoprene
- Bolt Circle Dia. 9.5"
- Vacuum 26 In Hg At 72 Deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AMT206
- Zoro # G3374551
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9.5" |
Pipe Size (Fittings) | 6" |
Bolt Hole Size | 3/4" -10 |
Overall Length | 9" |
Outside Dia. | 11" |
Pipe Size - Pipe Fitting | 6" |
Bolt Circle Diameter | 9 1/2 in |
Outside Diameter | 11 in |
Flange Diameter | 11 in |
Description
Expansion Joint, Bolt Circle Diameter 9 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 11 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 221641 (221641)
- THRIFCO PLUMBING 3 Inch x Close Galvanized Steel Nipple (5220160)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- KOHLER Service, 1.0 Gpf Piston Cover Assembly (1388292)
- ZORO SELECT Expansion Joint, Neoprene, 1 in. Pipe (TU-16-NN)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, Neoprene, 1/2 in. Pipe (TU-08-NN)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMT202H)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- ZORO SELECT Expansion Joint, Neoprene, 3/4 in. Pipe (TU-12-NN)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- Zoro Select Expansion Joints