Shop All Expansion Joints
Zoro Select
Expansion Joint, 5 In, Single Sphere
Mfr # AMSE205
Zoro # G2610352
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 5 in
- Material EPDM
- Bolt Hole Size 3/4" -10
- Bolt Circle Dia. 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AMSE205
- Zoro # G2610352
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 5 in |
Bolt Hole Size | 3/4" -10 |
Bolt Circle Dia. | 8.5" |
Pipe Size (Fittings) | 5" |
Overall Length | 6" |
Outside Dia. | 10" |
Pipe Size - Pipe Fitting | 5" |
Outside Diameter | 10 in |
Flange Diameter | 10 in |
Bolt Circle Diameter | 8 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 8 1/2 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 10 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO 1/2 in. Expansion PEX in to X 3/4 in. D Barb Brass Straight Coupling (EPXC1234)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 2 in Pipe Size (1WKF7)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- CHAMPION 2" Flanged Carbon Steel Wafer Check Valve (2SD15-CSBS-R)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMTE208)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMTE206)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- PROCO PRODUCTS Expansion Joint, 4 in, Flanged, EPDM (040X0661RE)
- Zoro Select Fittings