Shop All Expansion Joints
Zoro Select
Expansion Joint, 2 In, Double Sphere
Mfr # AMTE202
Zoro # G2492086
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 2 in
- Material EPDM
- Bolt Holes 4
- Bolt Circle Dia. 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AMTE202
- Zoro # G2492086
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4.75" |
Pipe Size (Fittings) | 2" |
Overall Length | 7" |
Bolt Hole Size | 5/8" -11 |
Outside Dia. | 6" |
Pipe Size - Pipe Fitting | 2" |
Flange Diameter | 6 in |
Bolt Circle Diameter | 4 3/4 in |
Outside Diameter | 6 in |
Description
Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 6 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera 24" X 30" Medicine Cabinet (99006-NA)
- SMITH-COOPER IPS Prem Gate Valve, NL 2-1/2" (4347000280)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F (3CCJ6)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (EZ-15145)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMSE204)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMSE203)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- Zoro Select Fittings