Shop All Expansion Joints
Zoro Select
Expansion Joint, 2 1/2 In, Double Sphere
Mfr # AMTE202H
Zoro # G2348841
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 2 1/2 in
- Material EPDM
- Max. Pressure 225 psi @ 72 Degrees F
- Vacuum 26 In Hg At 72 Deg F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMTE202H
- Zoro # G2348841
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 2 1/2 in |
Outside Dia. | 7" |
Bolt Hole Size | 5/8" -11 |
Pipe Size (Fittings) | 2-1/2" |
Bolt Circle Dia. | 5.5" |
Overall Length | 7" |
Pipe Size - Pipe Fitting | 2-1/2" |
Flange Diameter | 7 in |
Outside Diameter | 7 in |
Bolt Circle Diameter | 5 1/2 in |
Description
Expansion Joint, Bolt Circle Diameter 5 1/2 in, Bolt Hole Size 5/8 In.-11, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 7 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYJOHN ENTERPRISES PolyJohn 300 Gallon Holding Tank - (HT01-0300)
- GOBIDET Hand Held Bidet, 7/8 In, White (2012WX)
- JOMAR VALVE 3/4" NPT Brass Horizontal Check Valve (T-501)
- B&K 3/4 In. Hose Bibb Lock, Includes Two Keyed-Alike Keys (103-501RP)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- ZORO SELECT Expansion Joint, Single Sphere, 6 in. OD (WA-32-NN)
- ZORO SELECT Expansion Joint, 3 In, Double Sphere (AMTE203)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMSE206)
- Zoro Select Expansion Joints