Shop All Expansion Joints
Zoro Select
Expansion Joint, 1 In, Single Sphere
Mfr # AMSE201
Zoro # G2768132
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Sphere
- Pipe Size 1 in
- Material EPDM
- Connection Drilled
- Max. Pressure 225 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMSE201
- Zoro # G2768132
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 in |
Pipe Size (Fittings) | 1" |
Bolt Circle Dia. | 3.13" |
Overall Length | 6" |
Bolt Hole Size | 1/2" -13 |
Outside Dia. | 4-1/4" |
Pipe Size - Pipe Fitting | 1" |
Bolt Circle Diameter | 3 1/8 in |
Outside Diameter | 4 1/4 in |
Flange Diameter | 4 1/4 in |
Description
Expansion Joint, Bolt Circle Diameter 3 1/8 in, Bolt Hole Size 1/2 In.-13, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 5/8 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Single Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 4 1/4 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-1-A-304)
- AMERICAN VALVE P430S 3 3 in. PVC Swing Foot Check Valve - Socket Schedule 80 (P430S 3")
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 1/4 in Tube Size, Nylon, Black, 10 PK (3166 56 62)
- ZORO SELECT 3/8" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LLZ5)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- ZORO SELECT Expansion Joint, 2 1/2 In, Double Sphere (AMTE202H)
- ZORO SELECT Expansion Joint, 6 In, Single Sphere (AMS206)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, Neoprene, 1-1/2 in. Pipe (TU-24-NN)
- ZORO SELECT Expansion Joint, Short L Rod, 2 in. Pipe (LR-32-S)
- PROCO PRODUCTS Expansion Joint, 3 in, Flanged, EPDM (030X0640AVEQ)
- Zoro Select Fittings