Shop All Expansion Joints
Zoro Select
Expansion Joint, 1 1/2 In, Double Sphere
Mfr # AMTE201H
Zoro # G3221127
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 1 1/2 in
- Material EPDM
- Bolt Circle Dia. 3.88"
- Flange Thickness 0.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMTE201H
- Zoro # G3221127
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 1/2 in |
Bolt Circle Dia. | 3.88" |
Overall Length | 7" |
Outside Dia. | 5" |
Pipe Size (Fittings) | 1-1/2" |
Bolt Hole Size | 1/2" -13 |
Pipe Size - Pipe Fitting | 1-1/2" |
Bolt Circle Diameter | 3 7/8 in |
Flange Diameter | 5 in |
Outside Diameter | 5 in |
Description
Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 In.-13, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 5 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Water, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam & Groove Fitting, Type B, 2 in Female Coupler x 2 in MNPT, Cam Lever Coupling, Polypropylene (200B)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (8040H008)
- TECHNIFIT Fitting, PTC, Union Tee, 1/4" (PUT1/4)
- MIDLAND METAL Ball Valve, Right Angle, 38 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947112)
- ZORO SELECT Expansion Joint, Single Sphere (WA-128-NN)
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMSE202H)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMT202)
- ZORO SELECT Expansion Joint, 3 In, Single Sphere (AMS203)
- ZORO SELECT Expansion Joint, Threaded Union, 3in. Pipe (TU-48-EE)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- Zoro Select Expansion Joints