Shop All Expansion Joints
Zoro Select
Expansion Joint, 1 1/2 In, Double Sphere
Mfr # AMT201H
Zoro # G2151116
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Sphere
- Pipe Size 1 1/2 in
- Material Neoprene
- Bolt Hole Size 1/2" -13
- Bolt Circle Dia. 3.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMT201H
- Zoro # G2151116
- Country of Origin Taiwan, Province of China
- Category Expansion Joints
Dimensions
Pipe Size | 1 1/2 in |
Bolt Hole Size | 1/2" -13 |
Bolt Circle Dia. | 3.88" |
Outside Dia. | 5" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 7" |
Pipe Size - Pipe Fitting | 1-1/2" |
Bolt Circle Diameter | 3 7/8 in |
Flange Diameter | 5 in |
Outside Diameter | 5 in |
Description
Expansion Joint, Bolt Circle Diameter 3 7/8 in, Bolt Hole Size 1/2 In.-13, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 in, Connection Type Flanged, Expansion Distance 1 1/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 5 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Gas, Hydraulic Fluid, Water, Joint Material Neoprene, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- KOHLER Bottom Sink Rack For K-3821 Vault And K- (6644-ST)
- DAYTON Coolant Filter, 60 Mesh (2MYT2)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-102)
- ZORO SELECT Expansion Joint, Single Sphere, 3 in. Pipe (WA-48-EE)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- ZORO SELECT Expansion Joint, 8 In, Double Sphere (AMT208)
- ZORO SELECT Expansion Joint, Single Sphere, 11 in. OD (WA-96-NN)
- ZORO SELECT Expansion Joint, Neoprene, Double, 10in (AMT210)
- ZORO SELECT Expansion Joint, 1 In, Single Sphere (AMS201)
- GENERAL RUBBER Expansion Joint 3In Flexible Coupling (STYLE 60)
- Zoro Select Fittings