Shop All Hollow Wall Anchors
Zoro Select
Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 2000 PK
Mfr # B30503.010.0175
Zoro # G2863371
product price: $263.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- Compatible Material Block, Brick, Drywall
- Anchor Length 1-7/16"
- Thread Size #10 to #12
- Material Plastic
- Drill Bit Size 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B30503.010.0175
- Zoro # G2863371
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-7/16" |
Thread Size | #10 to #12 |
Drill Bit Size | 9/32" |
Anchor Size | #10 to #12 x 1-7/16 in |
Screw Size Included | #12 |
Compatible Screw Size | #12 |
Compatible Screw Length | 1 3/4 in |
Screw Length Included | 1 3/4 in |
Details
Item | Expansion Anchor Set |
Compatible Material | Block, Brick, Drywall |
Material | Plastic |
Head Type | Pan |
Drive Type | Phillips |
Includes | 9/32 Drill Bit, Pan Head Screw #12 x 1 3/4 in |
Tension Strength (1/2 in Drywall) | Not Rated |
Minimum Material Thickness | Not Rated |
Wall Anchor Style | Expansion |
Wall Anchor Type | Conical Plug Anchor |
Color | White |
Includes Screw | Yes |
Finish | Plain |
System of Measurement | Inch |
Description
Expansion Anchor Set, System of Measurement Inch, Wall Anchor Type Conical Plug Anchor, Anchor Length 1 7/16 in, Anchor Diameter Not Applicable, Thread Size #10 to #12, Thread Length Not Applicable, Drive Type Phillips, Flange Style Not Applicable, Head Type Not Applicable, Includes Screw Yes, Screw Size Included #12, Screw Length Included 1 3/4 in, Compatible Screw Size #12, Compatible Screw Length 1 3/4 in, Color White, Finish Plain, Material Plastic, Compatible Material Block, Brick, Drywall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01209.050.0175)
- MAK-A-KEY Key Stock Assortment, Zinc & Yellow Plated, 31 Pieces (DISP-KSMZY031)
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1335B)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 10, Zinc Yellow, 4 mm Ht, 100 PK (HN40005001-100P1)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCM)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- NEWPORT FASTENERS Toggle Bolt, 4" L, Steel, 25 PK (374296)
- Zoro Select Hollow Wall Anchors