Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Rsd, Stl, 8 x 4 ft, 1-1/2-#9
Mfr # 41S1509-48X96
Zoro # G1981380
product price: $138.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.318"
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41S1509-48X96
- Zoro # G1981380
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Trade Size | 1-1/2 in-#9 |
Opening Size | 1.121 x 2.393 in |
Width Tolerance | +1.000 in |
Design Size | 1.330 x 3.000 in |
Length Tolerance | +2.000 in |
Strand Width | 0.137 in |
Overall Width | 4 ft |
Long Way Diamond Size | 3 in |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Diamond Size | 1.33 x 3 in |
Hole Diameter | Not Available |
Short Way Diamond Size | 1.33 in |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.27 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.128 in, Strand Width 0.137 in, Trade Size 1-1/2 in-#9, Long Way Diamond Size 3 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.393 in, Short Way of Opening 1.121 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 1.33 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 1/2 In, 6 Ft (CUREC00418)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- ZORO SELECT 14 ga. (0.075") Carbon Steel Sheet A1008 Cold Roll (13556_36_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 5/8" W (18F.375X.625-6)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A1008 Cold Roll (20183_24_36)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 6" W (1074/1075 SpS0.032x6x601)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_12)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 36 in (22560_36_36)
- ONLINEMETALS 0.1875" Thick x 0.5" Hole x 0.6875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15702)
- Zoro Select Carbon Steel Sheets