Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Rsd, Carbon, 8x4 ft, 3/4-#9
Mfr # 41S0759-48X96
Zoro # G1981408
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.329"
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 41S0759-48X96
- Zoro # G1981408
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Design Size | 0.923 x 2.000 in |
Width Tolerance | +1.000 in |
Trade Size | 3/4 in-#9 |
Strand Width | 0.144 in |
Opening Size | 0.711 x 1.48 in |
Length Tolerance | +2.000 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Long Way Diamond Size | 2 in |
Hole Diameter | Not Available |
Overall Width | 4 ft |
Short Way Diamond Size | 0.923 in |
Diamond Size | 0.923 x 2 in |
Overall Length | 8 ft |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.185 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.128 in, Strand Width 0.144 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.48 in, Short Way of Opening 0.711 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.923 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- RANDALL 3/4In. X 1/8In. ANGLE (8 FT MF-638)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/8 in Thick, Black (CCE251/8X1/250T)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_12_24)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/4" W (18F.625X.75-12)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/16 in W (14H.188-12)
- ZORO SELECT Carbon Steel Bar, 6" L, 4 1/2" W (18F.375X4.5-6)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 5 In, 6 Ft L (2AHF2)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/8" W (18F.125X.375-24)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx1 Ft L (6SH16X12-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/8" W (18F.125X1.125-24)
- Zoro Select Carbon Steel Sheets