Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Rsd, Al, 8x4ft, 1-1/2-#0.081
Mfr # 43S150081-48X96
Zoro # G4283081
product price: $108.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$108.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Aluminum
- Temper H14
- Style Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43S150081-48X96
- Zoro # G4283081
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Strand Width | 0.128 in |
Length Tolerance | +0.50/-0.00 in |
Width Tolerance | +0.375/-0.00 in |
Design Size | 1.330 x 3.000 in |
Trade Size | 1 1/2 in-#0.081 |
Opening Size | 1.188 in x 2.5 in |
Short Way Diamond Size | 1.33 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Overall Width | 4 ft |
Long Way Diamond Size | 3 in |
Diamond Size | 1.33 in x 3 in |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Raised, 8 ft Overall Length, Length Tolerance +0.50/-0.00 in, 4 ft Overall Width, Width Tolerance +0.375/-0.00 in, 0.24 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 1.33 in x 3 in, Opening Size 1.188 in x 2.5 in, Strand Thickness 0.081 in, Strand Width 0.128 in, Trade Size 1 1/2 in-#0.081, Open Area 79 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.67 in Overall Width, Style: Trim with a Top Bulb (3100B3X1/8A-100)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 2 In, 6 Ft L (2HKK5)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15697_12_24)
- ZORO SELECT Flat Stock, Hot Rolled, .375"x1.5"x240" (HF.375X1.5-240)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 2 1/2 In, 6 Ft (2HHF9)
- ZORO SELECT Carbon Steel Bar, 36" L, 5/8" W (18F.25X.625-36)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (1095 SpS0.062x2.5x241)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Standard (22554_24_48)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 1/4 in W (18S.25-12)
- Zoro Select Carbon Steel Sheets