Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Rsd, Al, 8 x4 ft, 3/4-#0.125
Mfr # 43S075125-48X96
Zoro # G4283097
product price: $250.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$250.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Aluminum
- Temper H14
- Style Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43S075125-48X96
- Zoro # G4283097
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Trade Size | 3/4 in-#0.125 |
Strand Width | 0.17 in |
Design Size | 0.923 x 2.000 in |
Opening Size | 0.688 in x 1.688 in |
Length Tolerance | +0.50/-0.00 in |
Width Tolerance | +0.375/-0.00 in |
Short Way Diamond Size | 0.923 in |
Long Way Diamond Size | 2 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Diamond Size | 0.923 in x 2 in |
Overall Length | 8 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Raised, 8 ft Overall Length, Length Tolerance +0.50/-0.00 in, 4 ft Overall Width, Width Tolerance +0.375/-0.00 in, 0.305 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2 in, Opening Size 0.688 in x 1.688 in, Strand Thickness 0.125 in, Strand Width 0.17 in, Trade Size 3/4 in-#0.125, Open Area 66 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- ONLINEMETALS 2" OD x 0.065" Wall x 1.87" ID Brass Round Tube-H58 Seamless (1566)
- PARTNERS BRAND Clear Poly Sheeting, 6 x 200 ft., 1 Mil, Clear 200 ft. L x 72" W x (CF106C)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.188X2.25-24)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_36_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 7/8" W (18F.25X.875-12)
- ZORO SELECT Carbon Steel Bar, 12" L, 1 1/2" W (18F.25X1.5-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 3 Ft (2AHE6)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W (18F.312X6-6)
- Zoro Select Carbon Steel Sheets