Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Rsd, Al, 4 x4 ft, 3/4-#0.125
Mfr # 43S075125-48X48
Zoro # G1099901
product price: $136.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 4 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43S075125-48X48
- Zoro # G1099901
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Length Tolerance | +0.50/-0.00 in |
Opening Size | 0.688 in x 1.688 in |
Width Tolerance | +0.375/-0.00 in |
Strand Width | 0.17 in |
Trade Size | 3/4 in-#0.125 |
Design Size | 0.923 x 2.000 in |
Short Way Diamond Size | 0.923 in |
Long Way Diamond Size | 2 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Overall Width | 4 ft |
Diamond Size | 0.923 in x 2 in |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Raised, 4 ft Overall Length, Length Tolerance +0.50/-0.00 in, 4 ft Overall Width, Width Tolerance +0.375/-0.00 in, 0.305 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2 in, Opening Size 0.688 in x 1.688 in, Strand Thickness 0.125 in, Strand Width 0.17 in, Trade Size 3/4 in-#0.125, Open Area 66 Percent, Fabrication Die Cut, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/8 in. Thick, 10 ft., 60A (BULK-RS-E60-206)
- PROFESSIONAL PLASTICS AZ Blue/White Gravoply 1 - 17353, 0.062 X 24.000 X 48.000 [Each] (SGRAV.062X24X48BLWH17353)
- ZORO SELECT Slotted Shim 3 x 3" x 0.005", Pk20 (36D735)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.75X1-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.375X1.5-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1243_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.125X1.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61S1.75-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8093_6_6)
- Zoro Select Aluminum Sheets