Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Rsd, 304SS, 8 x4 ft, 3/4-#16
Mfr # 44S07516-48X96
Zoro # G1981432
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$216.99
Free 30-Day Returns
Key Features
- Overall Thickness 0.2 in
- Width 4 ft
- Temper 2B
- Opening Size 0.813 x 1.750 in
- Trade Size 3/4 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44S07516-48X96
- Zoro # G1981432
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Opening Size | 0.813 x 1.750 in |
Trade Size | 3/4 in-#16 |
Strand Width | 0.106 in |
Width Tolerance | +1.000 in |
Design Size | 0.923 x 2.000 in |
Length Tolerance | +2.000 in |
Diamond Size | 0.923 x 2.000 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Overall Width | 4 ft |
Strand Size | 0.106 in x 0.062 in |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.2 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.062 in, Strand Width 0.106 in, Trade Size 3/4 in-#16, Tensile Strength Not Rated, Diamond Size 0.923 x 2.000 in, Length Tolerance +2.000 in, Opening Size 0.813 x 1.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PRECISION BRAND Arbor Shim, 0.0930x1 1/4 ID, Pk10 (25258)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-SBR75-161)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (6-OM 304#4-20Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX48X96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Sheet Metal, 430 SS, 0.018 x 6 x 12 In (7183)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ONLINEMETALS 2" UHMW Round Rod Black Oversized (23176)
- Zoro Select Stainless Steel Sheets