Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Rsd, 304SS, 4 x4 ft, 3/4-#13
Mfr # 44S07513-48X48
Zoro # G2988745
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.2 in
- Width 4 ft
- Temper 2B
- Opening Size 0.750 x 1.688 in
- Trade Size 3/4 in-#13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44S07513-48X48
- Zoro # G2988745
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.750 x 1.688 in |
Trade Size | 3/4 in-#13 |
Width Tolerance | +/-0.125 in |
Strand Width | 0.108 in |
Design Size | 0.923 x 2.000 in |
Length Tolerance | +/-0.125 in |
Diamond Size | 0.923 x 2.000 in |
Strand Size | 0.108 in x 0.093 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.2 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.093 in, Strand Width 0.108 in, Trade Size 3/4 in-#13, Tensile Strength Not Rated, Diamond Size 0.923 x 2.000 in, Length Tolerance +/-0.125 in, Opening Size 0.750 x 1.688 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 8 In, 1 Ft (61F.75X8-12)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (22037_24_0)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (1600-1/8A)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (GRANEX USA 304BB-22GX48X96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Treadtex 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (7-GM 304#4-20Gx48x48)
- Zoro Select Stainless Steel Sheets