Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16
Mfr # 44S05016-48X48
Zoro # G1649803
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.164 in
- Width 4 ft
- Temper 2B
- Opening Size 0.438 x 0.938 in
- Trade Size 1/2 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 44S05016-48X48
- Zoro # G1649803
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.438 x 0.938 in |
Trade Size | 1/2 in-#16 |
Length Tolerance | +/-0.125 in |
Strand Width | 0.087 in |
Design Size | 0.500 x 1.200 in |
Width Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Strand Size | 0.087 in x 0.062 in |
Diamond Size | 0.500 x 1.200 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.164 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.062 in, Strand Width 0.087 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.200 in, Length Tolerance +/-0.125 in, Opening Size 0.438 x 0.938 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/8" Thick x 3ft Width x 8ft Length (20-104)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL03.00XOH)
- ZORO SELECT Air Hard Flat Stock, A2, 1In Wx18In L (A276418)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 1/2-#16 (44S05016-48X96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x96)
- ONLINEMETALS 0.5" x 10" Aluminum Rectangle Bar 6061-T6511-Extruded (26219)
- Zoro Select Stainless Steel Sheets