Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 3/4-#13
Mfr # 41F07513-48X96
Zoro # G1981003
product price: $115.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$115.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.072"
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F07513-48X96
- Zoro # G1981003
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Design Size | 0.923 x 2.100 in |
Width Tolerance | +1.000 in |
Opening Size | 0.708 x 1.691 in |
Trade Size | 3/4 in-#13 |
Strand Width | 0.1 in |
Length Tolerance | +2.000 in |
Hole Diameter | Not Available |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Long Way Diamond Size | 2.1 in |
Short Way Diamond Size | 0.923 in |
Diamond Size | 0.923 x 2.1 in |
Overall Length | 8 ft |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.077 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.077 in, Strand Width 0.1 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.691 in, Short Way of Opening 0.708 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.923 x 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PTFE-44)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- FILM GARD Film-Gard 20 Ft. X 100 Ft. Black 10 Mil. Polyethylene Sheeting (626109)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 1 3/4 In, 1 Ft L (2HHZ4)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/8" W (12000_18_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13508_12_48)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H (21250S200-C3)
- ZORO SELECT Carbon Steel Rectangular Bar, 5' L, 1" W (1074/1075 SpS0.05x1x601)
- ONLINEMETALS 12 ga. (0.105") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9901)
- Zoro Select Carbon Steel Sheets