Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#20
Mfr # 41F02520-48X96
Zoro # G1981012
product price: $208.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F02520-48X96
- Zoro # G1981012
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Design Size | 0.255 x 1.030 in |
Strand Width | 0.079 in |
Width Tolerance | +1.000 in |
Opening Size | 0.157 x 0.772 in |
Trade Size | 1/4 in-#20 |
Length Tolerance | +2.000 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Short Way Diamond Size | 0.312 in |
Overall Length | 8 ft |
Hole Diameter | Not Available |
Long Way Diamond Size | 1 in |
Diamond Size | 0.255 x 1.03 in |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.031 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.031 in, Strand Width 0.079 in, Trade Size 1/4 in-#20, Long Way Diamond Size 1 in, Short Way Diamond Size 0.312 in, Long Way of Opening 0.772 in, Short Way of Opening 0.157 in, Fabrication Cold Finished, Machinability Not Rated, Diamond Size 0.255 x 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1" dia., PK10 (BULK-PB-AC-15)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 36"x36", 60A (BULK-RS-RCY60-11)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X2X50T)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/8" W (18F.375X1.125-24)
- ZORO SELECT Carbon Steel Plate, 10 in L, 6 in W (18F.75X10-6)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 4" W (18F.188X4-6)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8 x4 ft, 3/4-#0.125 (43S075125-48X96)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/4 in W (18H1.75-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 2" W (18F.188X2-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.625X1-6)
- Zoro Select Carbon Steel Sheets