Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/4-#18
Mfr # 41F02518-48X96
Zoro # G4282966
product price: $209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F02518-48X96
- Zoro # G4282966
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Trade Size | 1/4 in-#18 |
Opening Size | 0.161 x 0.644 in |
Length Tolerance | +2.000 in |
Width Tolerance | +1.000 in |
Design Size | 0.255 x 1.030 in |
Strand Width | 0.079 in |
Overall Width | 4 ft |
Short Way Diamond Size | 0.312 in |
Hole Diameter | Not Available |
Nominal Size (WxL) | 4 ft x 8 ft |
Diamond Size | 0.255 x 1.03 in |
Long Way Diamond Size | 1 in |
Overall Length | 8 ft |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.041 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.041 in, Strand Width 0.079 in, Trade Size 1/4 in-#18, Long Way Diamond Size 1 in, Short Way Diamond Size 0.312 in, Long Way of Opening 0.644 in, Short Way of Opening 0.161 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.255 x 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-26)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.187 Thick, 24 X 24 (SACR.187CEF-24X24)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 20 ga, 0.063 Dia, Rnd (0118G063R125S-36X40)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (18H.312-36)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 2.0in.H (21188S100-B3)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15696_12_24)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.5X2-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 4 1/2 In, 1 Ft (2HHH8)
- Zoro Select Carbon Steel Sheets