Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#16
Mfr # 41F05016-48X96
Zoro # G4282957
product price: $137.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Carbon Steel
- Temper Cold Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F05016-48X96
- Zoro # G4282957
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Width Tolerance | +1.000 in |
Trade Size | 1/2 in-#16 |
Strand Width | 0.086 in |
Opening Size | 0.331 x 0.932 in |
Design Size | 0.500 x 1.260 in |
Length Tolerance | +2.000 in |
Overall Width | 4 ft |
Hole Diameter | Not Available |
Short Way Diamond Size | 0.5 in |
Diamond Size | 0.5 x 1.26 in |
Long Way Diamond Size | 1.25 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.086 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.932 in, Short Way of Opening 0.331 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick (PS-CACT-53)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- RANDALL 3/4In. TUBING (8 FT M-238)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11363_36_0)
- ZORO SELECT Flat Stock, LCS, Oiled, 3/64In T, 2 Wx4 Ft L (6SH18X24-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 6" W (18F2X6-6)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11324_18_0)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 7/16 in W (18S.437-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_12_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11488_36_0)
- Zoro Select Carbon Steel Sheets