Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13
Mfr # 41F05013-48X96
Zoro # G1981082
product price: $142.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Thickness 0.072"
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F05013-48X96
- Zoro # G1981082
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Strand Width | 0.1 in |
Trade Size | 1/2 in-#13 |
Opening Size | 0.29 x 0.896 in |
Design Size | 0.500 x 1.260 in |
Short Way Diamond Size | 0.5 in |
Long Way Diamond Size | 1.25 in |
Overall Width | 4 ft |
Diamond Size | 0.5 x 1.26 in |
Overall Length | 8 ft |
Hole Diameter | Not Available |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.077 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.077 in, Strand Width 0.1 in, Trade Size 1/2 in-#13, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.896 in, Short Way of Opening 0.29 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9667_12_12)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9668_12_12)
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 1/2 x 5 In, 3 Ft (2AHE6)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/16 in W (14H.188-72)
- ZORO SELECT Carbon Steel Bar, 12" L, 3/4" W (18F.125X.75-12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3/8 In, 3 Ft (2HHA5)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x1 1/2 In, 1 Ft L (2HHZ3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/2 In, 6 Ft (2HHY5)
- Zoro Select Carbon Steel Sheets