Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#16
Mfr # 41F05016-48X48
Zoro # G8240857
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 4 ft
- Material Carbon Steel
- Temper Hot Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F05016-48X48
- Zoro # G8240857
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft |
Width | 4 ft |
Width Tolerance | +/-0.125 in |
Opening Size | 0.331 x 0.932 in |
Strand Width | 0.086 in |
Length Tolerance | +/-0.125 in |
Design Size | 0.500 x 1.260 in |
Trade Size | 1/2 in-#16 |
Long Way Diamond Size | 1.25 in |
Overall Width | 4 ft |
Short Way Diamond Size | 0.5 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Hole Diameter | Not Available |
Diamond Size | 0.5 x 1.26 in |
Overall Length | 4 ft |
Description
1008 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.086 in, Trade Size 1/2 in-#16, Long Way Diamond Size 1.25 in, Short Way Diamond Size 0.5 in, Long Way of Opening 0.932 in, Short Way of Opening 0.331 in, Fabrication Cold Finished, Machinability Not Rated, Diamond Size 0.5 x 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.25" Carbon Steel Hex Bar 12L14 Cold Finish (19766_36_0)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-298)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11340_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 1 Ft L (2HHH1)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (14H.25-12)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15694_24_24)
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened (22486_36_48)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1/8 in W (12451_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (7153_36_0)
- Zoro Select Carbon Steel Sheets