Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Stl, 4 x 4 ft, 1/2-#13
Mfr # 41F05013-48X48
Zoro # G1500834
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 4 ft
- Material Carbon Steel
- Temper Hot Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F05013-48X48
- Zoro # G1500834
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 4 ft |
Width | 4 ft |
Design Size | 0.500 x 1.260 in |
Strand Width | 0.11 in |
Width Tolerance | +/-0.125 in |
Trade Size | 1/2 in-#13 |
Opening Size | 1.09 x 2.568 in |
Length Tolerance | +/-0.125 in |
Hole Diameter | Not Available |
Diamond Size | 0.5 x 1.26 in |
Long Way Diamond Size | 3.22 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Width | 4 ft |
Overall Length | 4 ft |
Short Way Diamond Size | 1.33 in |
Description
1008 Carbon Steel Square Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.077 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.077 in, Strand Width 0.11 in, Trade Size 1/2 in-#13, Long Way Diamond Size 3.22 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.568 in, Short Way of Opening 1.09 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.5 x 1.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 10 ft. L x 6" W x 0.005" Thick (G15-5F-6X10)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- OILCRAT Drill Rod, 5/16, 0-1, 3 ft. L (O1D5166)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878842)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13501_12_48)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22561_48_48)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 3/8" W (18F.75X1.375-6)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 7/16" W (18S.437-36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2 1/2" W (11323_18_0)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Flattened (22498_36_48)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_12_36)
- Zoro Select Carbon Steel Sheets