Shop All Carbon Steel Sheets
This Product is Discontinued
Zoro Select
Expanded Sheet, Flat, Carbon, 8x4 ft, 3/4-#9 (Discontinued)
Mfr # 41F0759-48X96
Zoro # G4283002
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 8 ft
- Width 4 ft
- Material Carbon Steel
- Temper Hot Rolled
- Hole Shape Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41F0759-48X96
- Zoro # G4283002
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Width Tolerance | +1.000 in |
Design Size | 0.923 x 2.100 in |
Opening Size | 0.62 x 1.654 in |
Trade Size | 3/4 in-#9 |
Strand Width | 0.151 in |
Length Tolerance | +2.000 in |
Overall Width | 4 ft |
Diamond Size | 0.923 x 2.1 in |
Overall Length | 8 ft |
Long Way Diamond Size | 2.1 in |
Hole Diameter | Not Available |
Short Way Diamond Size | 0.923 in |
Description
1008 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade 1008, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.115 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.115 in, Strand Width 0.151 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.654 in, Short Way of Opening 0.62 in, Fabrication Hot Rolled, Machinability Not Rated, Diamond Size 0.923 x 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.