Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Al, 8x4 ft, 3/4-#0.125
Mfr # 43F075125-48X96
Zoro # G4283072
product price: $197.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$197.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 8 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43F075125-48X96
- Zoro # G4283072
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Length Tolerance | +0.75/-0.00 in |
Opening Size | 0.625 in x 1.75 in |
Width Tolerance | +0.75/-0.00 in |
Trade Size | 3/4 in-#0.125 |
Design Size | 0.923 x 2.120 in |
Strand Width | 0.18 in |
Long Way Diamond Size | 2.1 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Short Way Diamond Size | 0.923 in |
Diamond Size | 0.923 in x 2.12 in |
Overall Width | 4 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.095 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2.12 in, Opening Size 0.625 in x 1.75 in, Strand Thickness 0.095 in, Strand Width 0.18 in, Trade Size 3/4 in-#0.125, Open Area 66 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 1/2 In Leg, 8 Ft (2EYV9)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0050 In, 6", PK10 (17845)
- WARP BROTHERS Vinylpane Window 36Inx25Yd8Mil (8VP-3625)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11496_36_0)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 5/16 in W (18S.312-6)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.5X.75-24)
- ZORO SELECT Carbon Steel Bar, 24" L, 3 1/2" W (18F.25X3.5-24)
- ZORO SELECT Bar Grating, Serrated, 10.94inW x 1.25inH (21188R125-TRD3)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3/4 in W (18S.75-36)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11221_36_0)
- Zoro Select Carbon Steel Sheets