Shop All Carbon Steel Sheets
Zoro Select
Expanded Sheet, Flat, Al, 8x4 ft, 1/2-#0.081
Mfr # 43F050081-48X96
Zoro # G4314073
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$180.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Aluminum
- Temper H14
- Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 43F050081-48X96
- Zoro # G4314073
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Trade Size | 1/2 in-#0.081 |
Opening Size | 0.313 in x 1 in |
Width Tolerance | +0.75/-0.00 in |
Strand Width | 0.103 in |
Length Tolerance | +0.75/-0.00 in |
Design Size | 0.500 x 1.270 in |
Short Way Diamond Size | 0.5 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Diamond Size | 0.5 in x 1.27 in |
Long Way Diamond Size | 1.26 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.06 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.5 in x 1.27 in, Opening Size 0.313 in x 1 in, Strand Thickness 0.06 in, Strand Width 0.103 in, Trade Size 1/2 in-#0.081, Open Area 61 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x6", 60A (BULK-RS-HPN60-31)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873230)
- ZORO SELECT Tool Steel Rod, 12 in L, 3/4 in Dia. (DCFA2R.75-12)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 2" W (18F.25X2-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11179_18_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13503_48_48)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.375 Dia, Rnd (0116G375R563S-36X40)
- ZORO SELECT Carbon Steel Bar, 24" L, 4 1/2" W (18F1.5X4.5-24)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15700_12_24)
- Zoro Select Carbon Steel Sheets