Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Flat, Al, 8 x4, 1-1/2-#0.125
Mfr # 43F150125-48X96
Zoro # G1980951
product price: $153.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$153.99
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 8 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43F150125-48X96
- Zoro # G1980951
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Length Tolerance | +0.75/-0.00 in |
Opening Size | 1 in x 2.75 in |
Width Tolerance | +0.75/-0.00 in |
Design Size | 1.330 x 3.150 in |
Trade Size | 1 1/2 in-#0.125 |
Strand Width | 0.19 in |
Short Way Diamond Size | 1.33 in |
Overall Length | 8 ft |
Overall Width | 4 ft |
Long Way Diamond Size | 3.15 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Diamond Size | 1.33 in x 3.15 in |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.08 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 1.33 in x 3.15 in, Opening Size 1 in x 2.75 in, Strand Thickness 0.08 in, Strand Width 0.19 in, Trade Size 1 1/2 in-#0.125, Open Area 74 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.25-72)
- ZORO SELECT Angle Stock, 316SS, 3/16 In T, 2 In Leg, 7ft (4YTK3)
- ONLINEMETALS 0.25" Silicon Bronze Round Bar 655-H04 (7819)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1240_12_24)
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/8 x 1 In, 8 ft. (6ALW2)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.188X.75-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.75X6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61S3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.5X5-6)
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- Zoro Select Aluminum Sheets