Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Flat, Al, 8 x4, 1-1/2-#0.081
Mfr # 43F075125-48X96
Zoro # G1980933
product price: $128.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$128.99
Free 30-Day Returns
Key Features
- Length 8 ft
- Width 4 ft
- Material Aluminum
- Temper H14
- Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43F075125-48X96
- Zoro # G1980933
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Length | 8 ft |
Width | 4 ft |
Length Tolerance | +0.75/-0.00 in |
Opening Size | 1.063 in x 2.75 in |
Width Tolerance | +0.75/-0.00 in |
Trade Size | 1 1/2 in-#0.081 |
Design Size | 1.330 x 3.150 in |
Strand Width | 0.144 in |
Diamond Size | 1.33 in x 3.15 in |
Long Way Diamond Size | 2.1 in |
Overall Width | 4 ft |
Short Way Diamond Size | 0.923 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 8 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.055 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 1.33 in x 3.15 in, Opening Size 1.063 in x 2.75 in, Strand Thickness 0.055 in, Strand Width 0.144 in, Trade Size 1 1/2 in-#0.081, Open Area 79 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x2 In OD Sq, 5 Ft (870890)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- ZORO SELECT Buna-N Ball, 5/16 in, Black, Standard, PK10 (BULK-RB-H70-3)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.75X4-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1239_12_24)
- ZORO SELECT Square, Al, 6061, 1 3/4 x 1 3/4 In, 6 Ft (61S1.75-72)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.25X12-24)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (8107_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.25X4-24)
- Zoro Select Aluminum Sheets