Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Flat, Al, 4x4 ft, 3/4-#0.125
Mfr # 43F075125-48X48
Zoro # G2129881
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 4 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43F075125-48X48
- Zoro # G2129881
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Length Tolerance | +0.75/-0.00 in |
Opening Size | 0.625 in x 1.75 in |
Width Tolerance | +0.75/-0.00 in |
Strand Width | 0.18 in |
Trade Size | 3/4 in-#0.125 |
Design Size | 0.923 x 2.120 in |
Short Way Diamond Size | 0.923 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Width | 4 ft |
Long Way Diamond Size | 2.1 in |
Overall Length | 4 ft |
Diamond Size | 0.923 in x 2.12 in |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 4 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.095 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 0.923 in x 2.12 in, Opening Size 0.625 in x 1.75 in, Strand Thickness 0.095 in, Strand Width 0.18 in, Trade Size 3/4 in-#0.125, Open Area 66 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1082_12_0)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (PS-PC-SR-181)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.375 in Over. W (61S1.375-12)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 In, 6 Ft (2EZG3)
- ZORO SELECT Blank, Aluminum, 6061, 1 x 4 x 12 In (SB-6061-1000-04-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/4 in Over. W (24S.25-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-6)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1246_12_24)
- Zoro Select Aluminum Sheets