Shop All Aluminum Sheets
Zoro Select
Expanded Sheet, Flat, Al, 4 x4, 1-1/2-#0.125
Mfr # 43F150125-48X48
Zoro # G0706185
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 ft
- Length 4 ft
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43F150125-48X48
- Zoro # G0706185
- Country of Origin China
- Category Aluminum Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Length Tolerance | +0.75/-0.00 in |
Opening Size | 1 in x 2.75 in |
Width Tolerance | +0.75/-0.00 in |
Strand Width | 0.19 in |
Design Size | 1.330 x 3.150 in |
Trade Size | 1 1/2 in-#0.125 |
Overall Width | 4 ft |
Overall Length | 4 ft |
Short Way Diamond Size | 1.33 in |
Diamond Size | 1.33 in x 3.15 in |
Long Way Diamond Size | 3.15 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Expanded Sheet, Aluminum, 3003, H14, Diamond, Diamond Pattern Flattened, 4 ft Overall Length, Length Tolerance +0.75/-0.00 in, 4 ft Overall Width, Width Tolerance +0.75/-0.00 in, 0.08 in Overall Thickness, Thickness Tolerance +/-0.005 in, Diamond Size 1.33 in x 3.15 in, Opening Size 1 in x 2.75 in, Strand Thickness 0.08 in, Strand Width 0.19 in, Trade Size 1 1/2 in-#0.125, Open Area 74 Percent, Fabrication Cold Finished, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872065)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 3/4 In Hexx6 Ft (2HJN3)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, Corvex Resin, Yellow (878864)
- ZORO SELECT Flat Stock, 3003 Al, 1/8 In T, 4 In x 1 Ft (SB-3003-0125-04-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24S.75 -6)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 1 Ft (1ZDB7)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 3 Ft (SB-3003-0125-25-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8092_6_6)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F1X8-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/8 in Over. W (24S.625 -24)
- Zoro Select Aluminum Sheets