Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 316SS, 4x4 ft, 1/2-#16
Mfr # 45F07516-48X48
Zoro # G1259833
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.05 in
- Width 4 ft
- Length 4 ft
- Temper 2B
- Opening Size 0.313 x 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45F07516-48X48
- Zoro # G1259833
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.313 x 1.000 in |
Trade Size | 1/2 in-#16 |
Width Tolerance | +/-0.125 in |
Strand Width | 0.093 in |
Length Tolerance | +/-0.125 in |
Design Size | 0.500 x 1.260 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Diamond Size | 0.500 x 1.260 in |
Overall Length | 4 ft |
Strand Size | 0.093 in x 0.05 in |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 316, Mechanical Finish Annealed, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.093 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +/-0.125 in, Opening Size 0.313 x 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 12" Width x 36" Length - Black (30-005-125)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Treadtex 304#4-26Gx48x96)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- Zoro Select Stainless Steel Sheets