Zoro Select

Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18


product price: $249.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Thickness 0.04 in
  • Width 4 ft
  • Temper 2B
  • Opening Size 0.313 x 1.000 in
  • Trade Size 1/2 in-#18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 ft
Length 8 ft
Opening Size 0.313 x 1.000 in
Trade Size 1/2 in-#18
Strand Width 0.093 in
Width Tolerance +1.000 in
Length Tolerance +2.000 in
Design Size 0.500 x 1.260 in
Diamond Size 0.500 x 1.260 in
Overall Width 4 ft
Overall Length 8 ft
Strand Size 0.093 in x 0.04 in
Nominal Size (WxL) 4 ft x 8 ft

Description

Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.04 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.04 in, Strand Width 0.093 in, Trade Size 1/2 in-#18, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +2.000 in, Opening Size 0.313 x 1.000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.