Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16
Mfr # 44F05016-48X96
Zoro # G2129130
product price: $283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Overall Thickness 0.05 in
- Width 4 ft
- Temper 2B
- Opening Size 0.313 x 1.000 in
- Trade Size 1/2 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44F05016-48X96
- Zoro # G2129130
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 8 ft |
Opening Size | 0.313 x 1.000 in |
Trade Size | 1/2 in-#16 |
Design Size | 0.500 x 1.260 in |
Width Tolerance | +1.000 in |
Strand Width | 0.093 in |
Length Tolerance | +2.000 in |
Strand Size | 0.093 in x 0.05 in |
Overall Width | 4 ft |
Diamond Size | 0.500 x 1.260 in |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 8 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.093 in, Trade Size 1/2 in-#16, Tensile Strength Not Rated, Diamond Size 0.500 x 1.260 in, Length Tolerance +2.000 in, Opening Size 0.313 x 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1/4X36 Brs Rnd Rod (11519)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1239_12_36)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 14 ga., BA, SS (GRANEX USA 304BB-14GX24X24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Woodgrain 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22648)
- Zoro Select Stainless Steel Sheets