Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 304SS, 4x4 ft, 3/4-#16
Mfr # 44F07516-48X48
Zoro # G3136384
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.05 in
- Width 4 ft
- Temper 2B
- Opening Size 0.750 x 1.813 in
- Trade Size 3/4 in-#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44F07516-48X48
- Zoro # G3136384
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.750 x 1.813 in |
Trade Size | 3/4 in-#16 |
Design Size | 0.923 x 2.100 in |
Length Tolerance | +/-0.125 in |
Strand Width | 0.118 in |
Width Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Strand Size | 0.118 in x 0.05 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Diamond Size | 0.923 x 2.100 in |
Overall Width | 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.05 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.05 in, Strand Width 0.118 in, Trade Size 3/4 in-#16, Tensile Strength Not Rated, Diamond Size 0.923 x 2.100 in, Length Tolerance +/-0.125 in, Opening Size 0.750 x 1.813 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 36.000 X 36.000 [Each] (SNOMEX410.010X36.000X36.000)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 Thick, 24 X 48 (SGPO3.125-24X48)
- ZORO SELECT Sheet Stock, 1/4" Thick, 600" L x 48" W (72000Q)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-14Gx48x120)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 304 Round Hole (13514)
- Zoro Select Stainless Steel Sheets