Shop All Stainless Steel Sheets
Zoro Select
Expanded Sheet, Flat, 304SS, 4x4 ft, 3/4-#13
Mfr # 44F07513-48X48
Zoro # G2916137
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness 0.07 in
- Width 4 ft
- Temper 2B
- Opening Size 0.625 x 1.750 in
- Trade Size 3/4 in-#13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44F07513-48X48
- Zoro # G2916137
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 4 ft |
Length | 4 ft |
Opening Size | 0.625 x 1.750 in |
Trade Size | 3/4 in-#13 |
Strand Width | 0.12 in |
Design Size | 0.923 x 2.100 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Diamond Size | 0.923 x 2.100 in |
Strand Size | 0.12 in x 0.07 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Description
Expanded Sheet, Material Stainless Steel, Material Grade 304, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.07 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.07 in, Strand Width 0.12 in, Trade Size 3/4 in-#13, Tensile Strength Not Rated, Diamond Size 0.923 x 2.100 in, Length Tolerance +/-0.125 in, Opening Size 0.625 x 1.750 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV3)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Rubber, Gum, 1/4 In Th, 36 Inx10 Ft (BULK-RS-NAT40-208)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (3" Diamond 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Stucco 304#4-22Gx48x96)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 DFARS (23896)
- Zoro Select Stainless Steel Sheets