Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 14" Redrope, 5-1/4" Expansion, Pk100
Mfr # UNV13080
Zoro # G2453991
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 15 3/8 in
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Tabless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV13080
- Zoro # G2453991
- UPC # 087547130803
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15 3/8 in |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
Expanded Depth | 5 1/4 in |
Paper Size | Legal |
Overall Width | 15 3/8 in |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Red |
Tab Type | Tabless |
Material | 11 pt. Stock |
Tab Cut | None |
Features | Reinforced Gussets |
Product Type | Expandable File Wallets |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Overall Expansion | 5.25" |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material 11 pt. Stock, Sheet Size Legal, Color Red, Height 10 in, Width 15 3/8 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX VersaLink High-Yield Toner, 16,500 Page-Yield, Magenta (106R04047)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- SWINGLINE Deluxe HD Stapler, 160-Sheet, Platinum (S7039002R)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- ZORO SELECT File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- Zoro Select File Folders