Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion
Mfr # PFX60575
Zoro # G9713261
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Tabless
- Material Red Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX60575
- Zoro # G9713261
- UPC # 078787605756
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3-3/4" |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
Overall Width | 15 in |
Paper Size | Legal |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Red |
Tab Type | Tabless |
Material | Red Fiber |
Tab Cut | None |
Features | Moisture-Resistant, Reinforced Gussets |
Product Type | Expandable File Wallets |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Closure Type | Elastic Cord |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material Red Fiber, Sheet Size Legal, Color Red, Height 10 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 200g Capacity (8262-M0)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 3", Clear, 1000/Case (PB3857)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 3", Kraft, 25/Bundle (11K638)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- ZORO SELECT Expandable File (1-31), 8-1/2 x 11", Black/Blue (PFXDDF4OX)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX81605)
- SMEAD Pressboard Folder, 1/3 Cut, Blue, PK25, Size: Legal (22541)
- Zoro Select File Folders