Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion
Mfr # PFX1076GLOX
Zoro # G2956829
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Expanded Width 5 1/4 in
- Color Red
- Tab Type Tabless
- Material Red Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX1076GLOX
- Zoro # G2956829
- UPC # 078787107670
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-11/16" |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
Outside Length | 15 3/16" |
File Size | Legal |
Expanded Depth | 5 1/4 in |
Paper Size | Legal |
Overall Width | 15 in |
Description
Expandable Organizer, Number of Pockets 1, Material Red Fiber, Sheet Size Legal, Color Red, Height 10 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Pouch Laminating Machine, 19-2/3 In. (1703076AF)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- C-LINE PRODUCTS Classroom Connector Multi-Pocket Folders, Red, PK15 (32304)
- RITE IN THE RAIN Waterproof Laser Paper, 32lb, PK500 (321117)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX60575)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Green, Pk100 (PFX152BGR)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion (PFXS34G)
- PENDAFLEX Pendaflex 4210-1/3 Interior File Folders- 1/3 Cut- Top Tab- Letter- Manila 100/Box (843714)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11", Red Fiber (PFXER17A)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- ZORO SELECT File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50 (14537)
- Zoro Select File Folders