Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 14" Red Fiber, 3-1/2" Expansion
Mfr # PFX1056ELOX
Zoro # G2956801
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 3-3/8"
- Expanded Width 3 1/2 in
- Color Red
- Tab Type Tabless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX1056ELOX
- Zoro # G2956801
- UPC # 078787523050
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3-3/8" |
Expanded Width | 3 1/2 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 in |
Expanded Depth | 3 1/2 in |
Overall Width | 15 in |
Paper Size | Legal |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Red |
Tab Type | Tabless |
Material | Red Fiber |
Tab Cut | None |
Features | Moisture-Resistant, Reinforced Gussets |
Product Type | Expandable File Wallets |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 3.5" |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material Red Fiber, Sheet Size Legal, Color Red, Height 10 in, Expanded Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND SuperSpots andSuperShapesStickers, PK5100 (T46826)
- ZORO SELECT Plastic Strapping Tensioner, Manual, Steel (9ADJ5)
- JUSTRITE Date Stamp, Metal, 3 in Overall H (048968)
- ZORO SELECT Corrugated Roll, 250ftLx4in, 0.172in Thick (SF04)
- ZORO SELECT Hanging File Folders, Assorted, PK20 (PFX615215ASST)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX421013BUR)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, Pk100 (PFX421013YEL)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- ZORO SELECT File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- SMEAD Pressboard Folder, Fastener, 2", PK25 (14910)
- Zoro Select File Folders