Shop All File Folders
Zoro Select
Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion
Mfr # PFX82014
Zoro # G5728387
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 6-1/2"
- Expanded Width 5 1/4 in
- Color Black
- Tab Type Tabless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PFX82014
- Zoro # G5728387
- UPC # 089612820145
- Country of Origin China
- Category File Folders
Dimensions
Width | 6-1/2" |
Expanded Width | 5 1/4 in |
Size | Legal |
Sheet Size | Legal |
Height | 10 1/2 in |
File Size | Legal |
Overall Width | 16 1/4 in |
Paper Size | Legal |
Expanded Depth | 5 1/4 in |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Black |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Features | Moisture Resistant |
Product Type | Expandable File Wallets |
Assembly Required | No |
Sheet Standard | Legal |
Overall Expansion | 5.25" |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material Polypropylene, Sheet Size Legal, Color Black, Height 10 1/2 in, Expanded Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- US CARGO CONTROL Heavy Duty Plastic Mattress Bag: Twin (USCCTWIN)
- ZORO SELECT Corrugated Boxes, 5" x 5" x 3", Kraft, 25/Bundle (55VG10)
- NINJATEK Filament, TPE, 1.75mm Diam., Snow, 0.75kg (3DCH0017505)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Burgundy, Pk100 (PFX421013BUR)
- ZORO SELECT Hanging File Folders, Yellow, PK25 (PFX81606)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- PENDAFLEX FRAME, FOLDR, HANGING, LTR, 2PK (PFXAFF24)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Black/Blue, 1-1/2" Expansion (PFXDDF3OX)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- C-LINE PRODUCTS Report Cover 8-1/2 x 11", Clear, PK100 (31347)
- Zoro Select File Folders